Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50ESD-52
  • Zoro # G502585163

product price: 
$
1,138.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-52
Zoro #
G502585163
UPC #
193005490157
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Weather Resistance
Excellent
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Tear Strength
20 N/mm
Compression Set
28 %
Tensile Strength
1,200 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.