.jpg)
High Strength Buna-N Rubber w Adhesive - 60A - 3/32" T x 18" W x 36" L
Mfr # BULK-RS-BHS60-781
Zoro # G7789325
product price:Â $53.45
/ea
Sold in multiples of 2 for $106.90
Key Features
Thickness
3/32"
Width
18"
Length
36"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS60-781
Zoro #
G7789325
UPC #
193005948726
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
18"
Length
36"
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Compression Set
0.3
Temperature Range
-30 Degrees to 250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Grade
High Strength
Thickness Tolerance
(-0.013" - +0.013")
Elongation
3.8
Durometer
60A
Standards
ASTM D2000 BF 610
Tensile Strength
1,500 psi
Texture
Smooth
Density
1.35 g/cm3
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.