.jpg)
High Strength Neoprene Rubber Roll - 70A - 1/16" T x 12" W x 10 ft. L
Mfr # BULK-RS-NHS70-198
Zoro # G7794709
product price:Â $38.25
/ea
Sold in multiples of 3 for $114.75
Key Features
Thickness
1/16"
Width
12"
Length
10 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS70-198
Zoro #
G7794709
UPC #
193005937171
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
12"
Length
10 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
70A
Grade
High Strength
Texture
Smooth
Standards
ASTM D2000 BC 710
Tensile Strength
1,500 psi
Shape
Roll
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.3
Elongation
3.8
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.