Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting, 316SS, Cap for 1/2" Tube
- Mfr # ZUSA-TF-YL-515
- Zoro # G4437774
product price:Â
$
24.59
/ea
Key Features
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Tube Size
1/2"
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-YL-515
- Zoro #
- G4437774
- UPC #
- 193005314675
- Country of Origin
- China
- Item
- Instrumentation Fitting - 316SS - Cap fo
- Tube Fitting Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Cap
- Basic Pipe Fitting Shape
- Cap
- Basic Pipe Fitting Material
- Metal
Dimensions
- Tube Size
- 1/2"
Description
Instrumentation Fitting - 316SS - Cap fo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.