Instrumentation Fitting, 316SS, Cap for 3/8" Tube

  • Mfr # ZUSA-TF-YL-514

  • Zoro # G4437704


product price:  $17.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Tube Size
3/8"
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-YL-514
Zoro #
G4437704
UPC #
193005314668
Country of Origin
China

Dimensions

Tube Size
3/8"

Details

Item
Instrumentation Fitting - 316SS - Cap fo
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap

Description

Instrumentation Fitting - 316SS - Cap fo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.