Instrumentation Fitting -316SS -Female Straight -3/4" Tube x 3/4" NPT

  • Mfr # ZUSA-TF-YL-45
  • Zoro # G4437248
product price: 
$
58.19
/ea

Key Features

Specific Pipe Fitting Shape
Female Straight
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Material
316 Stainless Steel
Tube Size
3/4"
Basic Pipe Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-YL-45
Zoro #
G4437248
UPC #
193005179519
Country of Origin
China

Dimensions

Tube Size
3/4"
Pipe Size (Fittings)
3/4"

Details

Item
Instrumentation Tube Fitting
Specific Pipe Fitting Shape
Female Straight
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Straight
Fitting Connection Type
Tube x FNPT
Specific Fitting Shape
Straight Adapter

Description

Instrumentation Fitting -316SS -Female S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews