
Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube
Mfr # ZUSA-TF-YL-146
Zoro # G4437844
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
Key Features
Tube Size
1/2"
Specific Pipe Fitting Shape
Sleeve
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Sleeve
Tube Fitting Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-YL-146
Zoro #
G4437844
UPC #
193005176143
Country of Origin
China
Dimensions
Tube Size
1/2"
Details
Item
Instrumentation Fitting - 316SS - Front
Specific Pipe Fitting Shape
Sleeve
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Sleeve
Tube Fitting Material
316 Stainless Steel
Description
Instrumentation Fitting - 316SS - Front
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.