Shop USA INDUSTRIALS
See all product information
Instrumentation Fitting, 316SS, Male Run Tee, 1/4" Tube x 1/8" NPT
Mfr # ZUSA-TF-YL-117
Zoro # G4437573
product price:Â $44.89
/eaKey Features
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Male Run Tee
Pipe Size (Fittings)
1/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-YL-117
Zoro #
G4437573
UPC #
193005175825
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/8"
Tube Size
1/4"
Details
Item
Instrumentation Fitting - 316SS - Male R
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Male Run Tee
Fitting Connection Type
Tube x Tube x MNPT
Description
Instrumentation Fitting - 316SS - Male R
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.