Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting, 316SS, Nut for 3/4" Tube
- Mfr # ZUSA-TF-YL-140
- Zoro # G4437817
product price:Â
$
14.75
/ea
Key Features
Tube Size
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Tube Fitting Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-YL-140
- Zoro #
- G4437817
- UPC #
- 193005176082
- Country of Origin
- China
- Item
- Instrumentation Fitting - 316SS - Nut fo
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Nut
- Specific Pipe Fitting Shape
- Nut
- Tube Fitting Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 3/4"
Description
Instrumentation Fitting - 316SS - Nut fo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.