Instrumentation Fitting, 316SS, Plug for 3/4" Tube

  • Mfr # ZUSA-TF-YL-508

  • Zoro # G4437729


product price:  $22.39
/ea

Key Features

Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Tube Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-YL-508
Zoro #
G4437729
UPC #
193005314644
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Item
Instrumentation Fitting - 316SS - Plug f
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal

Description

Instrumentation Fitting - 316SS - Plug f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.