
Instrumentation Fitting, 316SS, Plug for 3/8" Tube
Mfr # ZUSA-TF-YL-506
Zoro # G4437686
product price:Â $9.25
/eaKey Features
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Tube Size
3/8"
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-YL-506
Zoro #
G4437686
UPC #
193005314620
Country of Origin
China
Dimensions
Tube Size
3/8"
Details
Item
Instrumentation Fitting - 316SS - Plug f
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Description
Instrumentation Fitting - 316SS - Plug f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.