Instrumentation Fitting, 316SS, Reducing Union, 1/2" x 3/8" Tube
- Mfr # ZUSA-TF-YL-57
- Zoro # G4437354
product price:Â
$
37.99
/ea
Key Features
Tube Size
1/2" x 3/8"
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Reducing Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-YL-57
- Zoro #
- G4437354
- UPC #
- 193005179779
- Country of Origin
- China
Dimensions
- Tube Size
- 1/2" x 3/8"
Details
- Item
- Instrumentation Fitting - 316SS - Reduci
- Tube Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Straight
- Specific Pipe Fitting Shape
- Reducing Union
- Fitting Connection Type
- Tube x Tube
Description
Instrumentation Fitting - 316SS - Reduci
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.