Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # ZSHAFT-151

  • Zoro # G402689572


product price:  $71.49
/ea

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
Dia. Tolerance Max.
1.2495 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHAFT-151
Zoro #
G402689572
UPC #
193005483005
Country of Origin
Germany

Dimensions

Shaft Dia.
1 1/4 in
Length
9 in
Dia. Tolerance Max.
1.2495 in
Dia. Tolerance Min.
1.249 in
Overall Length
9 in
Diameter
1 1/4 in
Diameter Tolerance - Minimum
1.249 in
Diameter Tolerance - Maximum
1.25 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Inch
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Shaft Type
Solid Shaft
End Type
Plain Ends
Series
ZSHAFT

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.