Linear Shaft, 2 in D, Carbon Steel

  • Mfr # ZSHAFT-232

  • Zoro # G302689481


product price:  $1,054.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Dia. Tolerance Max.
1.9994 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHAFT-232
Zoro #
G302689481
UPC #
193005485641
Country of Origin
Germany

Dimensions

Shaft Dia.
2 in
Length
72 in
Dia. Tolerance Max.
1.9994 in
Dia. Tolerance Min.
1.9987 in
Diameter
2 in
Diameter Tolerance - Maximum
1.999 in
Overall Length
72 in
Diameter Tolerance - Minimum
1.999 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
System of Measurement
Inch
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Shaft Type
Solid Shaft
End Type
Plain Ends
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.999 in, Diameter Tolerance - Maximum 1.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.