Malleable Iron, x
- Mfr # ZUSA-PF-23160
- Zoro # G722969385
product price:Â
$
10.99
/ea
Key Features
Hex Size
1 5/8 in
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23160
- Zoro #
- G722969385
- UPC #
- 00197666228036
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- A197
- Includes Seal
- No
- Color
- Black
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Fitting Side B Gender
- Female
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Black
Dimensions
- Hex Size
- 1 5/8 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Wire Rope Length
- 1 3/16 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.