Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22226
- Zoro # G522969035
product price:Â
$
19.59
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Schedule
Schedule 40
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Material Grade
ASTM A53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22226
- Zoro #
- G522969035
- UPC #
- 00197666231890
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Material Grade
- ASTM A53
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Finish/Coating
- Black Coated
- Maximum Operating Temperature
- 650 Degrees F
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.