Malleable Iron, x
- Mfr # ZUSA-PF-23161
- Zoro # G522969493
product price:Â
$
9.89
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Thread Size A
1 1/4"-11.5
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23161
- Zoro #
- G522969493
- UPC #
- 00197666228005
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Material Grade
- A197
- Thread Sealant Type
- PTFE
- Fitting Side B Gender
- Female
- Finish/Coating
- Black Coated
- Class
- Class 150
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Color
- Black
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 21/64 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.