Shop USA INDUSTRIALS

Malleable Iron, x

  • Mfr # ZUSA-PF-23163
  • Zoro # G722967909

product price: 
$
10.29
/ea

Key Features

For Pipe Schedule
Schedule 40
Hex Size
1 7/64 in
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23163
Zoro #
G722967909
UPC #
00197666228029
Country of Origin
China

Dimensions

Hex Size
1 7/64 in
Wire Rope Length
1 1/8 in
Fitting Thread Size B
3/8"-18
Fitting Thread Size A
1 1/4"-11.5
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 1/8 in
Length
1 1/8 in

Details

For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight
Finish/Coating
Black Coated
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Side A Thread Type
NPT
Color
Black
Material Grade
A197
Fitting Side B Pipe Threading
18
Class
Class 150
Fitting Side A Type
Threaded
Item
Metal Pipe Straight
Thread Sealant Type
PTFE
Application
Air, Gases, Oils

Description

Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.