Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23191
- Zoro # G922968355
product price:Â
$
10.99
/ea
Key Features
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Application
Air, Gases, Oils
Material Grade
A197
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23191
- Zoro #
- G922968355
- UPC #
- 00197666227879
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Material Grade
- A197
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Female
- Finish/Coating
- Black Coated
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Wire Rope Length
- 1 1/8 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Hex Size
- 2 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.