Pipe Nipple, Steel, 3/4 in, NPT , 4 in
- Mfr # ZUSA-PF-21183
- Zoro # G522969554
product price:Â
$
31.49
/ea
Key Features
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Thread Configuration
Threaded on One End
Material
Steel
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21183
- Zoro #
- G522969554
- UPC #
- 00197666232743
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on One End
- Material
- Steel
- Minimum Operating Temperature
- -4 Degrees F
- Side A Connection Type
- Threaded
- Finish/Coating
- Black Coated
- Side A Gender
- Male
- Side B Connection Type
- Unthreaded
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 6000
- Schedule
- Schedule XXH
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Material Grade
- 20
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 4 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.