Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23219
- Zoro # G022967197
product price:Â
$
16.49
/ea
Key Features
Fitting Side B Pipe Threading
11 1/2
Application
Air, Gases, Oils
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23219
- Zoro #
- G022967197
- UPC #
- 00197666226490
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 150
- Finish/Coating
- Black Coated
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Material Grade
- A197
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Black
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 2 7/16 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.