Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23225
- Zoro # G122969039
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 3/4 in
Fitting Side A Type
Threaded
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Pipe Threading
11 1/2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23225
- Zoro #
- G122969039
- UPC #
- 00197666224724
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Black
- Maximum Operating Pressure
- 300 psi
- Finish/Coating
- Black Coated
- For Pipe Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Side B Thread Type
- NPT
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Type
- Threaded
- Class
- Class 300
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- A197
- Fitting Side B Gender
- Male
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 2 3/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.