Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23247
- Zoro # G322969594
product price:Â
$
28.39
/ea
Key Features
Specific Fitting Shape
Straight
Wire Rope Length
1 1/8 in
Fitting Thread Size B
1/4"-18
Material Grade
A197
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23247
- Zoro #
- G322969594
- UPC #
- 00197666216453
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Material Grade
- A197
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Silver
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 1/8 in
- Fitting Thread Size B
- 1/4"-18
- Hex Size
- 1 7/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.