Malleable Iron, x

  • Mfr # ZUSA-PF-23248
  • Zoro # G322967941
product price: 
$
28.39
/ea

Key Features

For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23248
Zoro #
G322967941
UPC #
00197666216460
Country of Origin
China

Dimensions

Fitting Thread Size A
1 1/4"-11.5
Hex Size
1 7/64 in
Fitting Side B Nominal Pipe Size
3/8 in
Wire Rope Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
3/8"-18
Overall Length
1 1/8 in
Length
1 1/8 in

Details

For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Material Grade
A197
Fitting Side B Gender
Female
Item
Metal Pipe Straight
Fitting Side A Gender
Male
Side B Thread Type
NPT
Fitting Side B Pipe Threading
18
Color
Silver
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Application
Air, Gases, Non-Potable Water, Oils
Class
Class 150
Finish/Coating
Galvanized
Thread Sealant Type
PTFE
Specific Fitting Shape
Straight
Maximum Operating Pressure
150 psi
Wire Color
Silver

Description

Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews