Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23274
- Zoro # G222967553
product price:Â
$
55.99
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23274
- Zoro #
- G222967553
- UPC #
- 00197666226070
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- 45 Degrees Elbow
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Material Grade
- A197
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
45 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.