Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23275
- Zoro # G822967434
product price:Â
$
46.59
/ea
Key Features
Color
Silver
Fitting Side B Pipe Threading
11 1/2
Side B Thread Type
NPT
Fitting Side B Gender
Male
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23275
- Zoro #
- G822967434
- UPC #
- 00197666226063
- Country of Origin
- China
- Color
- Silver
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Galvanized
- Material Grade
- A197
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Type
- Threaded
- Class
- Class 150
Description
45 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure