Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22473
- Zoro # G722967596
product price:Â
$
13.99
/ea
Key Features
Fitting Compatibility
Class 125
Side A Gender
Male
Material Grade
ASTM A53
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22473
- Zoro #
- G722967596
- UPC #
- 00197666219485
- Country of Origin
- China
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Material Grade
- ASTM A53
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Steel
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Finish/Coating
- Galvanized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.