Malleable Iron, x

  • Mfr # ZUSA-PF-23281
  • Zoro # G922968294
product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23281
Zoro #
G922968294
UPC #
00197666226124
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2 1/2"-8
Fitting Thread Size B
2 1/2"-8
Wire Rope Length
3 55/64 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
3 55/64 in
Length
3 55/64 in

Details

Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Item
Metal Pipe Elbow
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Class
Class 150
Specific Fitting Shape
90 Degrees Elbow
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Color
Silver
Fitting Side B Gender
Male
Side B Thread Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
8
Wire Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews