PipeNipple, Steel, 2", NPTxNPT, 18"
- Mfr # ZUSA-PF-22424
- Zoro # G922967785
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Material
Steel
Side A Connection Type
Threaded
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22424
- Zoro #
- G922967785
- UPC #
- 00197666221143
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Material
- Steel
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Finish/Coating
- Galvanized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.