Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23208
- Zoro # G622968297
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Color
Black
Fitting Thread Size B
1/2"-14
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Wire Rope Length
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23208
- Zoro #
- G622968297
- UPC #
- 00197666226384
- Country of Origin
- China
- Color
- Black
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Elbow
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- 45 Degrees Elbow
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 14
- Class
- Class 150
- Includes Seal
- No
- Material Grade
- A197
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Oils
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 11/16 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.