Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23224
- Zoro # G322968467
product price:Â
$
47.69
/ea
Key Features
Fitting Thread Size B
1/2"-14
Maximum Operating Pressure
300 psi
Finish/Coating
Black Coated
Application
Air, Gases, Oils
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23224
- Zoro #
- G322968467
- UPC #
- 00197666216675
- Country of Origin
- China
- Maximum Operating Pressure
- 300 psi
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- Color
- Black
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- 45 Degrees Elbow
- Side B Thread Type
- NPT
- Class
- Class 300
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Material Grade
- A197
- Includes Seal
- No
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 11/16 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.