MalleableIron, 45Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23272
- Zoro # G422967216
product price:Â
$
20.15
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Fitting Thread Size A
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23272
- Zoro #
- G422967216
- UPC #
- 00197666224687
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Class
- Class 150
- Side A Thread Type
- NPT
- Color
- Silver
- Material Grade
- A197
- Includes Seal
- No
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
45 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.