Shop USA INDUSTRIALS

MalleableIron, 45Elbow, 1"NPTxNPT

  • Mfr # ZUSA-PF-22721
  • Zoro # G222969373

product price: 
$
80.19
/ea

Key Features

Finish/Coating
Galvanized
Application
Air, Gases, Oils
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22721
Zoro #
G222969373
UPC #
00197666226261
Country of Origin
China

Dimensions

Fitting Thread Size A
1"-11.5
Wire Rope Length
1 3/64 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Overall Length
1 3/64 in
Length
1 3/64 in

Details

Finish/Coating
Galvanized
Application
Air, Gases, Oils
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Color
Silver
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Side B Thread Type
NPT
Specific Fitting Shape
45 Degrees Elbow
Material Grade
KTH350-10
Includes Seal
No
Item
Metal Pipe Elbow
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 80
Class
Class 300

Description

45 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.