Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23213
- Zoro # G422969579
product price:Â
$
12.79
/ea
Key Features
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23213
- Zoro #
- G422969579
- UPC #
- 00197666226391
- Country of Origin
- China
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 45 Degrees Elbow
- Material Grade
- A197
- Fitting Side B Type
- Threaded
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 14
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Color
- Black
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 57/64 in
- Wire Rope Length
- 1 57/64 in
- Length
- 1 57/64 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.