Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23217
- Zoro # G222969625
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23217
- Zoro #
- G222969625
- UPC #
- 00197666226445
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Color
- Black
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 18
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1/4"-18
- Wire Rope Length
- 1 3/16 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.