Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23231
- Zoro # G522967345
product price:Â
$
38.89
/ea
Key Features
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 80
Fitting Side B Gender
Male
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23231
- Zoro #
- G522967345
- UPC #
- 00197666226599
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 300
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Black Coated
- Fitting Side B Pipe Threading
- 18
- Application
- Air, Gases, Oils
- Includes Seal
- No
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Color
- Black
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 7/16 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.