Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22222
- Zoro # G522967895
product price:Â
$
19.59
/ea
Key Features
Nominal Pipe Size
1 1/4 in
Thread Configuration
Threaded on Both Ends
Thread Sealant Type
PTFE
Application
Air, Gases, Oils, Potable Water
Wire Rope Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22222
- Zoro #
- G522967895
- UPC #
- 00197666231906
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Finish/Coating
- Black Coated
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Material
- Steel
- Item
- Pipe Nipple
- Side A Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.