Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23310
- Zoro # G122967905
product price:Â
$
95.69
/ea
Key Features
For Pipe Schedule
Schedule 80
Color
Silver
Includes Pre-Applied Thread Sealant
Yes
Class
Class 300
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23310
- Zoro #
- G122967905
- UPC #
- 00197666226285
- Country of Origin
- China
- For Pipe Schedule
- Schedule 80
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 300
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Material Grade
- A197
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Fitting Side A Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 3/16 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1/4"-18
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.