Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/8"NPTxNPT
- Mfr # ZUSA-PF-23280
- Zoro # G522967741
product price:Â
$
17.29
/ea
Key Features
Includes Seal
No
Side A Thread Type
NPT
Fitting Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23280
- Zoro #
- G522967741
- UPC #
- 00197666226094
- Country of Origin
- China
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Silver
- Item
- Metal Pipe Elbow
- Class
- Class 150
- Material Grade
- A197
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Gender
- Female
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Pipe Threading
- 27
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 1 in
- Fitting Thread Size A
- 1/8"-27
- Overall Length
- 1 in
- Length
- 1 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.