Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-23215
- Zoro # G522968793
product price:Â
$
11.59
/ea
Key Features
Fitting Side B Type
Threaded
Application
Air, Gases, Oils
Color
Black
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23215
- Zoro #
- G522968793
- UPC #
- 00197666226483
- Country of Origin
- China
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 1/8 in
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure