Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 5"
- Mfr # ZUSA-PF-22137
- Zoro # G522967239
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Steam Pressure
150 psi @ 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22137
- Zoro #
- G522967239
- UPC #
- 00197666231708
- Country of Origin
- China
- Side B Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Material
- Steel
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 125
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Material Grade
- ASTM A53
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.