Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-23308
- Zoro # G222968406
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Class
Class 300
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23308
- Zoro #
- G222968406
- UPC #
- 00197666226322
- Country of Origin
- China
- Class
- Class 300
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 80
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi
- Material Grade
- A197
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 1/8 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.