Tee, MI, Thrd 1-1/4", Thrd 1/2 in

  • Mfr # ZUSA-PF-22724
  • Zoro # G522968847
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Gender
Female
Side 3 Thread Type
NPT
Fitting Thread Size B
1/2"-14
Fitting Side A Pipe Threading
11 1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22724
Zoro #
G522968847
UPC #
00197666216491
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size C
1 1/4"-11.5
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4"-11.5
Wire Rope Length
1 11/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 11/16 in
Length
1 11/16 in

Details

Fitting Side A Gender
Female
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Pipe Threading
11 1/2
Item
Metal Pipe Tee
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Specific Fitting Shape
Tee
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Color
Silver
Fitting Side B Pipe Threading
14
Class
Class 300
Application
Air, Non-Potable Water, Oils, Potable Water
For Pipe Schedule
Schedule 80
Material Grade
KTH350-10
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Wire Color
Silver

Description

Tee, MI, Thrd 1-1/4", Thrd 1/2 in

Restrictions

Ratings & reviews