Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 2"NPTxNPT
- Mfr # ZUSA-PF-23234
- Zoro # G322967279
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Finish/Coating
Black Coated
Fitting Side B Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23234
- Zoro #
- G322967279
- UPC #
- 00197666228456
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 3 11/16 in
- Overall Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.