MalleableIron, 90Elbow, 2"NPTxNPT
- Mfr # ZUSA-PF-23306
- Zoro # G122967677
product price:Â
$
69.19
/ea
Key Features
Includes Pre-Applied Thread Sealant
Yes
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Fitting Side A Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23306
- Zoro #
- G122967677
- UPC #
- 00197666226209
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Elbow
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Finish/Coating
- Galvanized
- Color
- Silver
- Material Grade
- A197
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Wire Rope Length
- 3 1/4 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Overall Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.