MalleableIron, 90Elbow, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23315
- Zoro # G422968473
product price:Â
$
95.69
/ea
Key Features
Fitting Side A Pipe Threading
18
Material Grade
A197
Fitting Side B Type
Threaded
Fitting Thread Size B
3/8"-18
Fitting Thread Size A
3/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23315
- Zoro #
- G422968473
- UPC #
- 00197666226292
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Fitting Side A Pipe Threading
- 18
- Material Grade
- A197
- Fitting Side B Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 300 psi
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Fitting Side B Gender
- Male
- Class
- Class 300
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/16 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.