Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3"NPTxNPT
- Mfr # ZUSA-PF-23235
- Zoro # G322969419
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Oils
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Pipe Threading
8
Fitting Thread Size B
3"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23235
- Zoro #
- G322969419
- UPC #
- 00197666226575
- Country of Origin
- China
- Application
- Air, Gases, Oils
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Gender
- Male
- Material Grade
- A197
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 8
- For Pipe Schedule
- Schedule 80
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Color
- Black
- Finish/Coating
- Black Coated
- Includes Seal
- No
- Class
- Class 300
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi
- Item
- Metal Pipe Elbow
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Wire Rope Length
- 5 1/8 in
- Overall Length
- 5 1/8 in
- Length
- 5 1/8 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Male, Threaded, 8, 3 In.-8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.