Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 4"NPTxNPT
- Mfr # ZUSA-PF-23186
- Zoro # G122968490
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Type
Threaded
Fitting Thread Size B
4"-8
Specific Fitting Shape
90 Degrees Elbow
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23186
- Zoro #
- G122968490
- UPC #
- 00197666226568
- Country of Origin
- China
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Class
- Class 150
- Fitting Side A Gender
- Female
- Finish/Coating
- Black Coated
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 11/16 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Overall Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Male, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.