Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23156
- Zoro # G222968178
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Color
Black
Maximum Operating Pressure
150 psi
Wire Rope Length
1 3/64 in
Includes Pre-Applied Thread Sealant
Yes
Fitting Thread Size A
1"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23156
- Zoro #
- G222968178
- UPC #
- 00197666227985
- Country of Origin
- China
- Color
- Black
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Material Grade
- A197
- Fitting Side B Pipe Threading
- 27
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 1 3/64 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Hex Size
- 1 7/64 in
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.