Shop USA INDUSTRIALS

MalleableIron, Straight, 1"NPTxNPT

  • Mfr # ZUSA-PF-23239
  • Zoro # G122968186

product price: 
$
18.49
/ea

Key Features

Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23239
Zoro #
G122968186
UPC #
00197666216439
Country of Origin
China

Dimensions

Wire Rope Length
1 3/64 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Fitting Thread Size B
1/8"-27
Hex Size
1 7/64 in
Overall Length
1 3/64 in
Length
1 3/64 in

Details

Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Side B Thread Type
NPT
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Color
Silver
Fitting Side A Type
Threaded
Item
Metal Pipe Straight
Material Grade
A197
Class
Class 150
Specific Fitting Shape
Straight
Fitting Side B Pipe Threading
27
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
Yes
Wire Color
Silver

Description

Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.